16 x 16 in. Round Pedestal Sink with Base in White
Veil™ 16 x 16 in. Round Pedestal Sink with Base in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER 12-1/4 in. Round Pedestal Sink Base in White
Part #K20702-0
- Round basin and base
- No overflow.
- No faucet holes; requires wall- or counter-mount faucet.
- 16" (406 mm) x 16" (406 mm) x 36" (914 mm)
- Round basin and base.
- Freestanding pedestal creates a unique installation.
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
- Includes color-matched brass drain cover.
- Drain extension included for ease of installation.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Veil™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 36-1/16 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-13/16 in x 15-13/16 in x 3-15/16 in
- Sink Depth:
- 15-1/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 16 in