21-1/8 in. Vessel Mount Oval Fireclay Bathroom Sink in Black Black™
Veil™ 21-1/8 in. Vessel Mount Oval Fireclay Bathroom Sink in Black Black™
Product Details
Product Details
- Asymmetrical oval basin.
- No overflow.
- No faucet holes; requires wall- or counter-mount faucet.
- 20-7/8" (530 mm) x 13-13/16" (351 mm) x 8" (203 mm)
- Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
- Includes color-matched brass drain cover.
- Coordinates with other products in the Veil collection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Veil™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- Height:
- 8-1/16
- IAPMO Listed:
- No
- Length:
- 21-1/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Oval
- Sink Depth:
- 8-1/16
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612668172
- Width:
- 14-1/16