This product requires certification to purchase.

38-1/8 x 15-11/16 in. Oval Vessel Mount Bathroom Sink in White

KOHLER

Veil™ 38-1/8 x 15-11/16 in. Oval Vessel Mount Bathroom Sink in White

  • Fast #
  • Part #K20705-0
  • Item #7426570
  • Manufacturer Part #20705-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Veil™ 38-1/8 x 15-11/16 in. Oval Vessel Mount Bathroom Sink in White

  • Fast #
  • Part #K20705-0
  • Item #7426570
  • Manufacturer Part #20705-0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Asymmetrical large oval basin
  • Available with or without (-N) overflow
  • No faucet holes; requires wall- or counter-mount faucet
  • 38-1/8-in (969 mm) x 15-11/16-in (399 mm) x 8-15/16-in (226 mm)
  • Large asymmetrical oval basin
  • Trough-style basin allows for two-faucet application or striking large vanity installation
  • Overflow drain
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles
  • Includes color-matched overflow cap and color-matched brass drain cover.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Veil™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Height:
8-7/8 in
Length:
38-1/8 in
Number of Holes:
No Hole
Shape:
Oval
Sink Installation Type:
Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
Greater than 36 in
UPC:
885612668127
Width:
15-11/16 in