Elongated Toilet Bowl with Skirted Trapway in White
Veil® Elongated Toilet Bowl with Skirted Trapway in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 2-1/8 in (54 mm) glazed trapway
- Fully skirted trapway simplifies cleaning
- Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
- Sanitary guard where bowl and tank meet for ease of cleaning
- Patented ReadyLock® installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
- CleanCoat™ surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Combines with a K-28141 or K-28141-RA tank to create a complete K-28161 or K-28161-RA toilet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Veil®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/4
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 16-15/16
- Length:
- 28-1/4
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 28-1/4
- Toilet Bowl Width:
- 14-13/16
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2
- Type:
- K28121-0
- UPC:
- 195711039507
- Width:
- 14-13/16