1.28 gpf Elongated One Piece Toilet in White
Veil® 1.28 gpf Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-piece wall-hung toilet with integrated cleansing functionality
- Elongated bowl offers added room and comfort
- Mounting hardware is completely concealed for sleek looks and easy cleaning
- Dual flush offers a choice of 08 or 16 gpf
- Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate and oscillate functions
- Front and rear wash modes provide warm water for cleansing
- Self-cleaning function uses UV light and electrolyzed water systems to sanitize the wand surfaces
- Warm air drying system with adjustable temperature settings
- Automatic deodorization system
- Heated seat with adjustable temperature settings
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Veil®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Height:
- 46-1/4
- IAPMO Listed:
- No
- Length:
- 28-15/16
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes
- Width:
- 23-1/4