This product requires certification to purchase.

0.8/1.6 gpf Elongated One Piece Wall Mount Smart Toilet in White

KOHLER

Veil™ 0.8/1.6 gpf Elongated One Piece Wall Mount Smart Toilet in White

  • Fast #
  • Part #KOH5402-0
  • Item #7373703
  • Manufacturer Part #5402-0
3.7 out of 5 Customer Rating
Brand image
KOHLER

Veil™ 0.8/1.6 gpf Elongated One Piece Wall Mount Smart Toilet in White

  • Fast #
  • Part #KOH5402-0
  • Item #7373703
  • Manufacturer Part #5402-0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • One-piece wall-hung toilet with integrated cleansing functionality
  • Elongated bowl offers added room and comfort
  • Mounting hardware is completely concealed for sleek looks and easy cleaning
  • Dual flush offers a choice of 08 or 16 gpf
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to sanitize the wand surfaces
  • Warm air drying system with adjustable temperature settings
  • Automatic deodorization system
  • Heated seat with adjustable temperature settings
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Veil™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Remote Control
Height:
46-1/4
IAPMO Listed:
No
Length:
28-15/16
MA Approved:
No
Material:
Vitreous China
Seat Features:
Bidet
Tank Only:
No
Toilet Installation:
Wall Mount
Toilet Type:
One Piece
UPC:
885612514189
Width:
23-1/4