Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Veil® Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with the K-28161 Veil toilet
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Veil®
- Color Finish Name:
- Brass
- Depth:
- 2
- Handle Type:
- Trip Lever
- Length:
- 2-5/8
- Material:
- Metal
- Type:
- K28122-L-2MB
- UPC:
- 195711134417
- Width:
- 2