This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

KOHLER

Venza® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K28126-4N-CP
  • Item #9816914
  • Manufacturer Part #28126-4N-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Venza® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K28126-4N-CP
  • Item #9816914
  • Manufacturer Part #28126-4N-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-lever handle allows for both on/off activation and temperature setting
  • 5-1/2 in (140 mm) spout reach
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece
  • Coordinates with other products in the Venza collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Venza®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-1/16 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Trim Only:
No
UPC:
885612965936
WaterSense Labeled:
No