KOHLER
Verdera® 20 x 30 in. Wall Mount Lighted Medicine Cabinet
Part #K99003-TLC-NA | Item #7730226 | Manufacturer Part #99003-TLC-NA
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Pallet: 9
How to get it:
Product Details
- Surface mount requires K-99012 or K-99675 side kit
- Supports California Title 24 compliance; meets JA8 2016 standards
- Slow-close hinges
- Internal LED light guides provide optimally bright bathroom vanity lighting for grooming tasks
- Brightness at 1300 lumens ensures consistent lighting with no hot spots or dark spots
- Approx. 3000 Kelvin light appearance delivers a neutral light ideal for overall bathroom aesthetics as well as tasks
- Minimum 80 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
- Integrated LED bulbs have an estimated life expectancy of 36,000 hours.
- Compatible with wall-mount LED dimmers (not included), which allows you to control lighting from multiple locations in the room.
Documents
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: Integrated LED
CARB OTC LEED Compliant: No
Coating: Anodized
Collection: Verdera®
Color Rendering Index CRI : 90
Color Temperature: 3000
Depth: 5-3/16 in
GSA Approved: No
Glass Type: Tempered
Height: 30 in
IAPMO Listed: No
Installation Type: Wall Mount
Lights Included: Yes
Lumens: 2200
Lumens per Watt LPW : 65
Material: Aluminum
Mirror Included: Yes
NSF Certified: No
Number Of Hours: 59000
Number of Doors: 1
Number of Shelves: 2
Size: 20 in x 30 in
UL Listed: UL 962
Volts: 120V
Width: 20 in
-
$1,299.00