20 x 40 in. Capsule Framed Medicine Cabinet in Polished Chrome
Verdera® 20 x 40 in. Capsule Framed Medicine Cabinet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Front mirror, inside door mirror, and back panel mirror provide superior visibility
- Two adjustable tempered-glass shelves offer additional bathroom storage
- Finish-matched cabinet interior
- Half-shelf adjustable accessory for additional storage included
- Hinges have 110° opening capability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Verdera®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-9/16 in
- Height:
- 40 in
- Installation Type:
- Surface Mount, Recessed Mount
- Length:
- 5-9/16 in
- Material:
- Anodized Aluminum
- Mirror Edge:
- Beveled Edge
- Product Type:
- Bathroom Mirrors
- Type:
- K35574-CPL
- UPC:
- 195711116697
- Width:
- 20 in