20 x 40 in. Recessed and Surface Mount Medicine Cabinet in Brushed Nickel
Verdera® 20 x 40 in. Recessed and Surface Mount Medicine Cabinet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Front mirror, inside door mirror, and back panel mirror provide superior visibility
- Two adjustable tempered-glass shelves offer additional bathroom storage
- Finish-matched cabinet interior
- Half-shelf adjustable accessory for additional storage included
- Hinges have 110° opening capability
Specifications
- Collection:
- Verdera®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-9/16 in
- Glass Type:
- Tempered
- Height:
- 40 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 2
- UPC:
- 195711078988
- Width:
- 20 in