This product requires certification to purchase.

23-5/8 x 23-5/8 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

KOHLER

Verdera® 23-5/8 x 23-5/8 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

  • Fast #
  • Part #K35572-BGL
  • Item #10078174
  • Manufacturer Part #35572-BGL
4.3 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 23-5/8 x 23-5/8 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

  • Fast #
  • Part #K35572-BGL
  • Item #10078174
  • Manufacturer Part #35572-BGL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Moderne Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • One adjustable tempered-glass shelf
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Surface-mount or recessed
  • Features a flat mirror
  • Secure mounting hardware included
  • Requires Certification

Specifications

Collection:
Verdera®
Color Finish Category:
Gold Tones
Color Finish Name:
Moderne Brushed Gold
Depth:
5-9/16 in
Glass Type:
Tempered
Height:
23-5/8 in
Installation Type:
Recessed Mount, Surface Mount
Length:
23-5/8 in
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
1
UPC:
195711078940
Width:
23-5/8 in