This product requires certification to purchase.

24 x 33-1/2 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

KOHLER

Verdera® 24 x 33-1/2 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

  • Fast #
  • Part #K35571-BGL
  • Item #10078171
  • Manufacturer Part #35571-BGL
5 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 24 x 33-1/2 in. Recessed and Surface Mount Medicine Cabinet in Moderne Brushed Gold

  • Fast #
  • Part #K35571-BGL
  • Item #10078171
  • Manufacturer Part #35571-BGL
5 out of 5 Customer Rating

X Points

Color Finish Name: Moderne Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Two adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Requires Certification

Specifications

Collection:
Verdera®
Color Finish Category:
Gold Tones
Color Finish Name:
Moderne Brushed Gold
Depth:
5-9/16
Glass Type:
Tempered
Height:
33-1/2
Installation Type:
Recessed Mount, Surface Mount
Length:
5-1/2
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
2
UPC:
195711078919
Width:
24