This product requires certification to purchase.

30 MED CAB WOOD SIDE *VERDER LIWH

KOHLER

Verdera® 30 MED CAB WOOD SIDE *VERDER LIWH

  • Fast #
  • Part #K99675-1WA
  • Item #4811911
  • Manufacturer Part #99675-1WA
4.2 out of 5 Customer Rating
Brand image
KOHLER

Verdera® 30 MED CAB WOOD SIDE *VERDER LIWH

  • Fast #
  • Part #K99675-1WA
  • Item #4811911
  • Manufacturer Part #99675-1WA
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Linen White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For surface mounting of Verdera™ 30" tall medicine cabinets
  • Coordinates with vanities in the Kohler® Tailored® vanity collection
  • Material: Solid wood and wood veneers
  • Includes all hardware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Verdera®
Color Finish Category:
Whites
Color Finish Name:
Linen White
Depth:
1-1/16
IAPMO Listed:
No
Installation Type:
Surface Mount
Length:
30
Material:
Solid Wood, Veneers
Medicine Cabinet Part Type:
Side Kit
Product Type:
Kit
UPC:
885612269690
Width:
3-7/16