33-15/16 x 40 in. Recessed and Surface Mount Medicine Cabinet
Verdera® 33-15/16 x 40 in. Recessed and Surface Mount Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Front mirror, inside door mirror, and back panel mirror provide superior visibility
- Four adjustable tempered-glass shelves
- Finish-matched cabinet interior
- Vertically adjustable 3x magnifying mirror on inside of door
- Slow-close door prevents slamming
- Two-way adjustable hinges with 108° opening capability for easy cabinet access
Specifications
- ADA Compliant:
- No
- Collection:
- Verdera®
- Depth:
- 4-3/4 in
- Glass Type:
- Tempered
- Height:
- 40 in
- Installation Type:
- Recessed Mount, Surface Mount
- Length:
- 4-3/4 in
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 2
- Number of Shelves:
- 4
- UPC:
- 195711089571
- Width:
- 33-15/16 in