*CVR* MIR CAB SIDE KIT
Verdera™ *CVR* MIR CAB SIDE KIT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For surface mounting of Verdera™ 30" tall medicine cabinets
- Coordinates with vanities in the Kohler® Tailored® vanity collection
- Material: Solid wood and wood veneers
- Includes all hardware
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Verdera® Medicine Cabinets
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Verdera™
- Color Finish Category:
- Greys
- Color Finish Name:
- Mohair Grey
- Depth:
- 1-1/16 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Material:
- Wood, Veneer
- NSF Certified:
- No
- UPC:
- 885612471178
- Width:
- 3-7/16 in