This product requires certification to purchase.

Integrated LED 1-Light 34in. Wall Sconce in Chrome

KOHLER

Verdera® Integrated LED 1-Light 34in. Wall Sconce in Chrome

  • Fast #
  • Part #K35571-CPL
  • Item #10248410
  • Manufacturer Part #35571-CPL
5 out of 5 Customer Rating
Brand image
KOHLER

Verdera® Integrated LED 1-Light 34in. Wall Sconce in Chrome

  • Fast #
  • Part #K35571-CPL
  • Item #10248410
  • Manufacturer Part #35571-CPL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility
  • Two adjustable tempered-glass shelves
  • Finish-matched cabinet interior
  • Half-shelf adjustable accessory for additional storage included
  • Hinges have 110° opening capability
  • Anodized aluminum construction with a durable rustproof and chip-resistant finish
  • Surface-mount or recessed
  • Can be installed with left- or right-hand swing
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-9/16 in
Height
34 in
Length
5-1/2 in
Width
24 in
Characteristics & Features
Collection
Verdera®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Surface Mount, Recessed Mount
Material
Anodized Aluminum
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
Type
K35571-CPL
UPC
195711116666