VERDERA 20 X 34 ARCH
Verdera® VERDERA 20 X 34 ARCH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Front mirror, inside door mirror, and back panel mirror provide superior visibility to make grooming easier
- Two adjustable tempered-glass shelves offer additional bathroom storage
- Half-shelf adjustable accessory shelf for additional storage
- Finish-matched cabinet interior
- Hinges have 110° opening capability
- Box includes: Assembled mirrored cabinet, side panel kit, installation hardware
- Equipped with 2 shelves for maximum storage
- Mirror is framed with a flat front
- Secure mounting hardware included
- Elegant arched design: Kohler Verdera medicine cabinet features a sleek 20" x 34" arched frameless design for a stylish and functional addition to your bathroom
Specifications
- ADA Compliant:
- No
- Collection:
- Verdera®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/2 in
- Height:
- 34 in
- Installation Type:
- Recessed Mount, Surface Mount
- Length:
- 5-1/2 in
- Lights Included:
- No
- Material:
- Anodized Aluminum
- Mirror Edge:
- Flat Edge
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Package Quantity:
- 1
- UPC:
- 195711227652
- Width:
- 20 in