This product requires certification to purchase.

16-1/2 in. Undermount Rectangular Bathroom Sink in White

KOHLER

Verticyl® 16-1/2 in. Undermount Rectangular Bathroom Sink in White

  • Fast #
  • Part #K37626-0
  • Item #11916735
  • Manufacturer Part #K37626-0
3.8 out of 5 Customer Rating
Brand image
KOHLER

Verticyl® 16-1/2 in. Undermount Rectangular Bathroom Sink in White

  • Fast #
  • Part #K37626-0
  • Item #11916735
  • Manufacturer Part #K37626-0
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Geometric rectangular basin with vertical sides
  • Center drain and overflow
  • No faucet holes; requires wall- or counter-mount faucet
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-3/4 in
Height
6-3/10 in
Length
16-5/8 in
Sink Bowl Size
14-5/8 in x 11-1/8 in x 4-3/8 in
Sink Depth
4-3/8 in
Sink Size Range
Less than 20 in
Width
13 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Verticyl®
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.19.2/CSA B45.1
Type
K37626-0
UPC
195711257567