KOHLER
Verticyl® Undermount Basin in Ice™ Grey
Part #K2882-95 | Item #3797312 | Manufacturer Part #2882-95
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 30
How to get it:
Product Details
- Geometric rectangular basin with vertical sides
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Verticyl®
Color Finish: Ice™ Grey
Color Finish Category: Greys
Drain Location: Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 19-13/16 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 19-13/16 in x 15-5/8 in
Pedestal Only - FEI: No
Product Type: Basin
Shape: Rectangular
Sink Bowl Size: 17-1/4 in x 13 in x 3-1/8 in
Sink Depth: 6-3/4 in
Sink Installation Type: Undermount
Sink Material: Vitreous China
Sink Size Range: Less than 20 in
Type: K2882-95
Vessel Only - FEI: No
WaterSense Labeled: No
Width: 15-5/8 in