13-1/16 in. Undermount Square Vitreous China Bathroom Sink in Biscuit
Verticyl® 13-1/16 in. Undermount Square Vitreous China Bathroom Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vitreous china square basin with vertical sides fits 24" vanity
- Overflow drain hole
- No faucet holes -- under-mount installation
- Under-mount
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Verticyl®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-1/4 in
- Height:
- 7-3/16 in
- Length:
- 13-1/16 in
- Number of Bowls:
- 1
- Overflow Included:
- Yes
- Shape:
- Square
- Sink Bowl Size:
- 11-1/16 in x 11-3/16 in
- Sink Depth:
- 7-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 885612816092
- Width:
- 13-1/4 in