17-1/8 x 13-3/8 in. Rectangular Undermount Bathroom Sink in White

You last purchased this on
 
KOHLER

Verticyl® 17-1/8 x 13-3/8 in. Rectangular Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Verticyl® 17-1/8 x 13-3/8 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #K8189-0
  • Item #8262225
  • Manufacturer Part #8189-0
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overflow drain
  • No faucet holes -- under-mount installation
  • Vitreous china rectangular basin with vertical sides
  • No faucet holes; requires wall-or counter-mount faucet
  • Geometric rectangular basin with vertical sides
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Verticyl®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Length:
17-1/8 in
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Overflow Included:
Yes
Shape:
Rectangular
Sink Depth:
7-3/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
13-3/8 in