This product requires certification to purchase.

17-1/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Biscuit

KOHLER

Verticyl® 17-1/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K8189-96
  • Item #8262226
  • Manufacturer Part #8189-96
4.5 out of 5 Customer Rating
Brand image
KOHLER

Verticyl® 17-1/8 in. Undermount Rectangular Vitreous China Bathroom Sink in Biscuit

  • Fast #
  • Part #K8189-96
  • Item #8262226
  • Manufacturer Part #8189-96
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vitreous china rectangular basin with vertical sides
  • Overflow drain
  • No faucet holes -- under-mount installation
  • Geometric rectangular basin with vertical sides
  • No faucet holes; requires wall-or counter-mount faucet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
Collection:
Verticyl®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
17-1/10 in
Drain Opening:
1-3/4 in
Height:
7-21/100 in
Length:
17-1/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
15-1/4 in x 11-1/2 in x 5-1/8 in
Sink Depth:
7-3/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
885612816184
Vessel Only:
No
Width:
13-19/50 in