Single Handle Pull Down Kitchen Faucet in Vibrant Stainless
Vinnata® Single Handle Pull Down Kitchen Faucet in Vibrant Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single lever handle is simple to use and makes adjusting water temperature easy
- High-arch gooseneck swing spout offers superior clearance for filling pots and cleaning
- Two-function pull-down sprayhead with touch-control allows you to switch from stream to spray
- Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- High-temperature limit setting for added safety
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Flow rate: 1.5 gpm at 60 psi
- Touch-control stream-to-spray adjustment
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vinnata®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/8
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 7-1/2
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- UPC:
- 650531240156