This product requires certification to purchase.

63 x 28-3/8 in. Freestanding Rectangular Bathtub with Shroud in Black and White

KOHLER

Volute™ 63 x 28-3/8 in. Freestanding Rectangular Bathtub with Shroud in Black and White

  • Fast #
  • Part #K29327-7-0
  • Item #10296055
  • Manufacturer Part #29327-7-0
4.3 out of 5 Customer Rating
Brand image
KOHLER

Volute™ 63 x 28-3/8 in. Freestanding Rectangular Bathtub with Shroud in Black and White

  • Fast #
  • Part #K29327-7-0
  • Item #10296055
  • Manufacturer Part #29327-7-0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Freestanding design creates a striking focal point in your bathing area
  • Rectangular basin creates a spacious bathing experience
  • Integral lumbar support on both ends
  • Slotted overflow allows for deep soaking
  • 12-1/16 in (306 mm) deep-soaking depth provides a luxurious bathing experience
  • Safeguard® slip-resistant surface provides excellent traction underfoot
  • Center drain
  • Drain and integral overflow preinstalled to reduce installation time
  • Sleek straight shroud design is easy to clean and lends itself to both transitional and contemporary bathrooms
  • Requires K-36361 Volute bath drain trim (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Freestanding
CSA Certified:
CSA B45.2
Capacity:
45.97 gal
Collection:
Volute™
Color Finish Name:
White
Depth:
19-11/16 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
19-11/16 in
Installation Type:
Freestanding
Length:
63 in
Material:
Cast Iron, Plastic, Brass
Number of Occupants:
1
Overall Height:
19-11/16 in
Overall Length:
63 in
Overall Width:
28-5/16 in
Overflow Included:
Yes
UPC:
195711125408
Weight:
457.778 lb
Width:
28-5/16 in