This product requires certification to purchase.

Bath Drain Trim in Polished Nickel

KOHLER

Volute™ Bath Drain Trim in Polished Nickel

  • Fast #
  • Part #K36361-SN
  • Item #10296072
  • Manufacturer Part #36361-SN
3.2 out of 5 Customer Rating
Brand image
KOHLER

Volute™ Bath Drain Trim in Polished Nickel

  • Fast #
  • Part #K36361-SN
  • Item #10296072
  • Manufacturer Part #36361-SN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drain strainer easily unscrews for cleaning
  • Includes drain flange, overflow cover, and toe-tap drain with strainer in your choice of finish
  • Pairs with Volute™ baths (sold separately)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Volute™
Color Finish Name:
Polished Nickel
Height:
4 in
IAPMO Listed:
Yes
Length:
1-3/8 in
Material:
Brass, Plastic
Product Type:
Bath Drain Trim
Type:
K36361-SN
UPC:
195711082381
Width:
11-1/16 in