22-5/8 in. Drop-in or Vessel Mount Rectangular Vitreous China Bathroom Sink in Black Black™
Vox 22-5/8 in. Drop-in or Vessel Mount Rectangular Vitreous China Bathroom Sink in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- No faucet holes
- Requires wall- or counter-mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2 2018
- Application:
- Residential
- Collection:
- Vox
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Opening:
- 1-1/4
- Height:
- 6-7/8
- Length:
- 22-5/8
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-7/8 in x 15-3/8 in x 5 in
- Sink Depth:
- 6-7/8
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 195711024756
- Vessel Only:
- Yes
- Width:
- 16-1/8