This product requires certification to purchase.

35-7/16 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in Black Black™

KOHLER

Vox® 35-7/16 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in Black Black™

  • Fast #
  • Part #K2749-1-7
  • Item #9957547
  • Manufacturer Part #2749-1-7
4.3 out of 5 Customer Rating
Brand image
KOHLER

Vox® 35-7/16 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in Black Black™

  • Fast #
  • Part #K2749-1-7
  • Item #9957547
  • Manufacturer Part #2749-1-7
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single faucet hole
  • Overflow drain
  • 35-7/16" (900 mm) x 20-1/2" (520 mm)
  • Rectangular basin with a contemporary design
  • Vitreous China
  • Drop-in or vessel
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1, CSA B651
Collection:
Vox®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
7-11/16 in
Drain Opening:
1-3/4 in
Height:
7-11/16 in
Length:
35-7/16 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Sink Depth:
4-15/16 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Vitreous China
UPC:
195711024794
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
35-7/16 in