This product requires certification to purchase.

Drop-in Vessel in Ice™ Grey

KOHLER

Vox® Drop-in Vessel in Ice™ Grey

  • Fast #
  • Part #K2661-95
  • Item #4479963
  • Manufacturer Part #2661-95
3.9 out of 5 Customer Rating
Brand image
KOHLER

Vox® Drop-in Vessel in Ice™ Grey

  • Fast #
  • Part #K2661-95
  • Item #4479963
  • Manufacturer Part #2661-95
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain with included 1105685 polished chrome cap
  • Overflow drain with included cap
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Vox®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
16-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Square
Sink Bowl Size:
15-3/4 in x 15-3/4 in x 3-3/4 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Self-rimming/Drop-in, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
885612155177
Vessel Only:
No
WaterSense Labeled:
No
Width:
16-1/4 in