This product requires certification to purchase.

Wall Mount Bathroom Sink Shroud for Kohler K-2222 Series Lavatory Basin in White

KOHLER

Wall Mount Bathroom Sink Shroud for Kohler K-2222 Series Lavatory Basin in White

  • Fast #
  • Part #K2227-0
  • Item #138236
  • Manufacturer Part #2227-0
5 out of 5 Customer Rating
Brand image
KOHLER

Wall Mount Bathroom Sink Shroud for Kohler K-2222 Series Lavatory Basin in White

  • Fast #
  • Part #K2227-0
  • Item #138236
  • Manufacturer Part #2227-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With Overflow
  • Please see K-2226 series lavatories for full details
  • Combines with K-2222 series lavatory basins to create K-2226 series Portrait wall-mount lavatories
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler K-2222 Series Lavatory Basin
Color Finish Category:
Whites
Color Finish Name:
White
Height:
11-3/4 in
Length:
8-5/8 in
UPC:
040688127774
Width:
9-5/8 in