This product requires certification to purchase.

Washer for Forte® K-10268, K-10270 and K-10271 Lavatory Faucets

KOHLER

Washer for Forte® K-10268, K-10270 and K-10271 Lavatory Faucets

  • Fast #
  • Part #K1013517
  • Item #2052230
  • Manufacturer Part #1013517
5 out of 5 Customer Rating
Brand image
KOHLER

Washer for Forte® K-10268, K-10270 and K-10271 Lavatory Faucets

  • Fast #
  • Part #K1013517
  • Item #2052230
  • Manufacturer Part #1013517
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Forte® K-10268, K-10270 and K-10271 Lavatory Faucets
Color Finish Category:
Greys
Color Finish Name:
Grey
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
UPC:
650531376343
WaterSense Labeled:
No