Single Function Body Spray in Vibrant® Brushed Bronze
WaterTile® Single Function Body Spray in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" NPT connection
- 1.0 gpm (3.8 lpm) flow rate at 80 psi (552.6 kPA)
- MasterClean™ sprayface features an easy-to-clean surface that with stands mineral buildup and maximizes spray performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.0 gpm
- CEC Compliant:
- For Sale in CA
- Collection:
- WaterTile®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Flow Rate:
- 1.0 gpm
- Height:
- 4-7/8 in
- Length:
- 3-1/8 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 195711016263
- WaterSense Labeled:
- No
- Width:
- 4-7/8 in