This product requires certification to purchase.

Single Function Body Spray in Vibrant® Brushed Nickel

KOHLER

WaterTile® Single Function Body Spray in Vibrant® Brushed Nickel

  • Fast #
  • Part #K77119-BN
  • Item #7514072
  • Manufacturer Part #77119-BN
5 out of 5 Customer Rating
Brand image
KOHLER

WaterTile® Single Function Body Spray in Vibrant® Brushed Nickel

  • Fast #
  • Part #K77119-BN
  • Item #7514072
  • Manufacturer Part #77119-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow.
  • Fully adjustable spray face pivots for targeted hydromassage.
  • Low-profile design complements any decor.
  • MasterClean™ 27-nozzle spray face with grey nozzles is easy to clean.
  • 1.0 gpm (gallons per minute) flow rate.
  • 1/2-inch NPT connection.
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow.
  • 1 gallons (3.8 L) per minute flow rate at 80 psi (552.6 kPA).
  • MasterClean™ spray face with grey nozzles is easy to clean.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.0 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
WaterTile®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount, Ceiling Mount
Flow Rate:
1 gpm
Height:
4-7/8 in
IAPMO Listed:
No
Length:
2-1/2 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
No
UPC:
885612616630
Width:
4-7/8 in