Single Function Showerhead in Oil Rubbed Bronze

KOHLER

WaterTile® Single Function Showerhead in Oil Rubbed Bronze

Brand image
KOHLER

WaterTile® Single Function Showerhead in Oil Rubbed Bronze

  • Part #K98740-2BZ
  • Item #4505716
  • Manufacturer Part #98740-2BZ
4.5 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low-profile design complements any decor
  • MasterClean™ sprayface is easy to clean
  • Panel utilizes an integrated system of four 22-nozzle fully adjustable sprayheads for stimulating hydrotherapy
  • Flow rate: 0.6 gpm from each sprayhead for a maximum combined flow of 2.4 gpm
  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
WaterTile®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-5/8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed -:
No
Length:
9-7/8 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
2.4 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
9-7/8 in