Single Function Showerhead in Vibrant® Polished Nickel
WaterTile® Single Function Showerhead in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Panel utilizes an integrated system of four 22-nozzle fully adjustable sprayheads for stimulating hydrotherapy
- Low-profile design complements any decor
- MasterClean™ sprayface is easy to clean
- Flow rate: 0.6 gpm from each sprayhead for a maximum combined flow of 2.4 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- WaterTile®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 2-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 9-7/8 in
- IAPMO Listed:
- No
- Length:
- 9-7/8 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2.4 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 885612198235
- WaterSense Labeled:
- No
- Width:
- 9-7/8 in