This product requires certification to purchase.

Single Function Body Spray in Vibrant® Brushed Moderne Brass

KOHLER

WaterTile® Square Single Function Body Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K8002-2MB
  • Item #8964894
  • Manufacturer Part #8002-2MB
3.5 out of 5 Customer Rating
Brand image
KOHLER

WaterTile® Square Single Function Body Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K8002-2MB
  • Item #8964894
  • Manufacturer Part #8002-2MB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 392
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Single-function 54-nozzle body spray delivers a soothing spray
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Fully adjustable sprayface pivots for targeted hydromassage
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • Low-profile design complements any décor
  • 1/2-in NPT connection
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
2.5 gpm
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
4-7/8 in
Width
4-7/8 in
Characteristics & Features
Collection
WaterTile® Square
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Faucet Connection
NPT
Faucet Material
Metal
Faucet Mount
Ceiling Mount, Wall Mount
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B1125.1
UPC
885612879981