Single Function Body Spray in Vibrant Brushed Moderne Brass
WaterTile® Square Single Function Body Spray in Vibrant Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2.5 gallons (9.5 L) per minute maximum flow rate at 80 psi (552kPA)
- Available as a 54-nozzle with soothing spray [K-8002] or a 22-noozle with stimulating spray [K-8003]
- 1/2-in NPT connections
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Low profile design complements any décor
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- CEC Compliant:
- Not for Sale in CA
- Collection:
- WaterTile® Square
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 2-5/8 in
- EcoLogo Certified:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Height:
- 4-7/8 in
- Material:
- Metal
- Origin:
- Global
- Overall Width:
- 4-7/8 in
- Showerhead Function:
- Single
- Spray Type:
- Full