Weight for Cardale® K-R72247-SD-VS Pull Down Kitchen Faucet
This product has been replaced by
Manufacturer Part #GSP1256956
Weight for Cardale® K-R72247-SD-VS Pull Down Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Cardale® K-R72247-SD-VS Pull Down Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Weight
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 885612442130