Elongated Toilet Bowl in White
Wellcomme™ Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Precision-engineered to meet the challenging demands of today's commercial bathrooms
- Top spud: 1-1/2"
- Elongated bowl
- Rough-in: 10" or 12"
- Sweat extension nipple required for 12" rough-in refer to manufacturer and local codes
- Material: Vitreous china
- Spud Location: Top
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Wellcomme™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-3/4 in
- Toilet Bowl Length:
- 26 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Top
- UPC:
- 040688166964
- WaterSense Labeled:
- No