Elongated Floor Mount Two Piece Toilet Bowl in White
Wellcomme™ Ultra Elongated Floor Mount Two Piece Toilet Bowl in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated and standard-height bowl
- Antimicrobial finish inhibits the growth of mold, mildew, stains and odor-causing bacteria on the fixture surface
- Ideal for healthcare and education installations
- Rear spud: 1-1/2"
- Trapway: 2-1/8"
- Water surface: 10" x 7"
- Flow rate: 1.28 or 1.6 gpf
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellcomme™ Ultra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Height:
- 15-1/4 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- Toilet Bowl Height:
- 15-1/4 in
- Toilet Bowl Length:
- 26-3/8 in
- Toilet Bowl Width:
- 14-7/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 11 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- UPC:
- 885612550743
- WaterSense Labeled:
- Yes
- Width:
- 14-7/8 in