Elongated Floor Mount Toilet Bowl in White
Wellcomme™ Ultra Elongated Floor Mount Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replaces Wellcomme K-4350-B.
- Elongated, standard-height bowl.
- Four-bolt base for added stability.
- 1-1/2" top spud.
- 2-1/8" trap way.
- 10" x 7" water surface size.
- 1.1 to 1.6 gpf (gallons per flush) range (1.1, 1.28 and 1.6 gpf).
- Replaces Kohler Wellcomme™ flushometer model.
- Elongated bowl, Standard height.
- 2-1/8" glazed trap way.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.19.2
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Wellcomme™ Ultra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/8 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Height:
- 15-1/4 in
- Length:
- 30 in
- Material:
- Vitreous China
- Overall Depth:
- 26-3/8 in
- Overall Height:
- 15-3/16 in
- Overall Length:
- 26-3/8 in
- Overall Width:
- 14-7/8 in
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Style:
- Modern
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Weight:
- 48.69 lb
- Width:
- 14-7/8 in
- cUPC Certified:
- Yes