WELLCOMME BOWL & 1.28 DC
Wellcomme™ Ultra WELLCOMME BOWL & 1.28 DC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER 1.28 gpf Piston Sensor Closet Flush Valve in Polished Chrome
Part #K10TD00N10-CP
- Fixture and touchless flushometer combination is engineered for optimal performance
- Elongated bowl offers added room and comfort
- 2-1/8 in (54 mm) fully glazed trapway
- 10 in x 7 in (254 mm x 178 mm) water surface
- 10 in or 12 in (254 or 305 mm) rough-in
- 1.28 gpf (4.8 lpf)
- Flush valve activation distance is factory-set
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.19.2
- Collection:
- Wellcomme™ Ultra
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Touchless
- Height:
- 32-1/16 in
- Length:
- 26-3/8 in
- Material:
- Vitreous China
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes