1 gpf Elongated Two Piece Toilet in White
Wellworth® 1 gpf Elongated Two Piece Toilet in White
Product Details
This product includes
KOHLER 1 gpf Toilet Tank in White
Part #K4484-0
KOHLER Elongated Toilet Bowl in White
Part #K4303-0
- Elongated bowl
- Includes trip lever, less seat and supply
- Pressure assist flushing system
- Large 10" x 12" water surface helps keep bowl clean and reduces odors
- Pressure lite toilets that utilize either a 1.4 or 1.0 gallon flush save 2,000-5,000 gallons of water per year
- Advanced noise-mapping and frequency analysis ensure quiet performance
- WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets
- Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
- This product meets water savings requirements for California Energy Commission (CEC), CALGreen and Colorado SB 14-103
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 29-1/4 in
- IAPMO Listed -:
- No
- Length:
- 30-1/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 21-1/4 in