This product requires certification to purchase.

1.0 gpf Toilet Tank in White

KOHLER

Wellworth® 1.0 gpf Toilet Tank in White

  • Fast #
  • Part #K5308-RA-0
  • Item #7182058
  • Manufacturer Part #5308-RA-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.0 gpf Toilet Tank in White

  • Fast #
  • Part #K5308-RA-0
  • Item #7182058
  • Manufacturer Part #5308-RA-0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1 gpf
  • Includes right-hand trip lever
  • Supply line not included
  • Combines with the Kohler® K-5297 bowl to create a complete Kohler® K-5298-RA toilet
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-9/16 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-3/4 in
IAPMO Listed:
No
Length:
8-9/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
UPC:
885612533937
WaterSense Labeled:
Yes
Width:
18 in