1.28 gpf Elongated Two Piece Toilet in White
Wellworth® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in White
Part #K4198-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K4467-TR-0
- Two piece toilet
- Elongated bowl offers added room and comfort
- Flow rate: 1.28 gpf
- Fully glazed trapway: 2-1/8"
- Includes right-hand trip lever
- Includes tank locks
- Combination consists of the Kohler® K-4467-TR tank and Kohler® K-4198 bowl
- Coordinates with other products in the Wellworth® collection
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 29-1/4 in
- IAPMO Listed:
- No
- Length:
- 30 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18 in