This product requires certification to purchase.

1.28 gpf Round Front Toilet with Left-Hand Trip Lever and Tank Cover Lock in White with 14 in. Rough-In

KOHLER

Wellworth® 1.28 gpf Round Front Toilet with Left-Hand Trip Lever and Tank Cover Lock in White with 14 in. Rough-In

  • Fast #
  • Part #KOH3947-T-0
  • Item #7188671
  • Manufacturer Part #3947-T-0
5 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.28 gpf Round Front Toilet with Left-Hand Trip Lever and Tank Cover Lock in White with 14 in. Rough-In

  • Fast #
  • Part #KOH3947-T-0
  • Item #7188671
  • Manufacturer Part #3947-T-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Material: Vitreous china
  • Regular height round-front bowl
  • Class Five® flushing system
  • Rough-in size: 14"
  • Seat and supply line not included
  • Combination consists of the K-4841-T tank and the K-4197 bowl
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
28-3/4
IAPMO Listed:
Yes
Length:
29-5/8
MA Approved:
No
Material:
Vitreous China
Tank Only:
No
Toilet Rough-In:
14 in
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Left-Hand
UPC:
650531975669
WaterSense Labeled:
Yes
Width:
18-1/4