1.28 gpf Round Front Toilet with Right-Hand Trip Lever and Tank Liner in White
Wellworth® 1.28 gpf Round Front Toilet with Right-Hand Trip Lever and Tank Liner in White
Product Details
Product Details
This product includes
KOHLER Round Toilet Bowl in White
Part #K4197-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K4467-UR-0
- Material: Vitreous china
- Regular height round-front bowl
- Class Five® flushing system
- Rough-in size: 12"
- Seat and supply line not included
- Floor mount and floor outlet
- Insuliner® tank liner included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 29-1/4
- IAPMO Listed:
- Yes
- Length:
- 27-3/4
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Right-Hand
- UPC:
- 650531969866
- WaterSense Labeled:
- Yes
- Width:
- 18