1.28 gpf Round Two Piece Toilet in Biscuit
Wellworth® 1.28 gpf Round Two Piece Toilet in Biscuit
Product Details
Product Details
- Two piece toilet
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Flow rate: 1.28 gpf
- Includes standard left-hand trip lever
- Combination consists of the Kohler® K-4467 tank and Kohler® K-4197 bowl
- Coordinates with other products in the Wellworth® collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 31-1/4
- IAPMO Listed:
- No
- Length:
- 27-3/4
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Type:
- K3997-96
- WaterSense Labeled:
- Yes
- Width:
- 18