This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

KOHLER

Wellworth® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #K3577-RA-0
  • Item #4108723
  • Manufacturer Part #3577-RA-0
4.2 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #K3577-RA-0
  • Item #4108723
  • Manufacturer Part #3577-RA-0
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

This product includes

  • Two piece toilet
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Flow rate: 1.28 gpf
  • Includes right-hand trip lever
  • Combination consists of the Kohler® K-4436-RA tank and Kohler® K-4197 bowl
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
28-1/4 in
IAPMO Listed:
No
Length:
27-1/2 in
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
14-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
19-5/8 in