This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

KOHLER

Wellworth® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH3947-U-0
  • Item #7189316
  • Manufacturer Part #3947-U-0
5 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #KOH3947-U-0
  • Item #7189316
  • Manufacturer Part #3947-U-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Bowl Height Range
14-15 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Bowl Height
14-1/2 in
Toilet Rough-In
14 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Collection
Wellworth®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Tank Only
No
Toilet Type
Two Piece
Warranty & Product Information
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
650531975782